Shop All Thumb Screws
Elesa
Thumb Screw, M10-40 Thread Size, Wing, Stainless Steel, 36 mm Head Ht, 40 mm Lg
Mfr # EWN-SST-p
Zoro # G2271660
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-40
- Fastener Length 40 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2271660
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M10-40 |
Fastener Length | 40 mm |
Head Height | 36 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 10 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Standards | UNI 947 : ISO 4753 |
Wing Span | 70 mm |
Basic Material | Stainless Steel |
Nut Style | Wing Nut |
Description
Stainless steel threaded stud, EWN.70 SST-p-M10x40-C4
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1-1/2"-6 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (14E-B7MACH)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- E-Z LOK Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel (319-M8)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (SSCFIA0370075USA-100BX)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- MIDWEST FASTENER Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1-1/2 in Lg, 5 PK (31712)
- Elesa Thumb Screws