Shop All Thumb Screws
Elesa
Thumb Screw, M10-40 Thread Size, Wing, Stainless Steel, 36 mm Head Ht, 40 mm Lg
Mfr # EWN-SST-p
Zoro # G2269746
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-40
- Fastener Length 40 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2269746
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M10-40 |
Fastener Length | 40 mm |
Head Height | 36 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 10 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 70 mm |
Nut Style | Wing Nut |
Nut Standards | UNI 947 : ISO 4753 |
Basic Material | Stainless Steel |
Description
Stainless steel threaded stud, EWN.70 SST-p-M10x40-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1514)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 5000 PK (14NF5)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0100)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 50 PK (695533)
- Elesa Thumb Screws