Shop All Thumb Screws
Elesa
Thumb Screw, M10-30 Thread Size, Wing, Zinc Plated Steel, 32 mm Head Ht, 30 mm Lg
Mfr # EWN-p
Zoro # G2228820
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-30
- Fastener Length 30 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2228820
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M10-30 |
Fastener Length | 30 mm |
Head Height | 32 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 9 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Basic Material | Steel |
Wing Span | 63 mm |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Description
Zinc-plated steel threaded stud, EWN.63 p-M10x30-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07150.016.0200)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 2-3/4" L, 410 Stainless Steel 50 PK (50780)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M55050.050.0055)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH6)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 2 in Lg, 5 PK (TSIX0250200P-005P)
- Elesa Thumb Screws