Shop All Thumb Screws
Elesa
Thumb Screw, M10-30 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 30 mm Lg
Mfr # EWN-p
Zoro # G2221881
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-30
- Fastener Length 30 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2221881
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M10-30 |
Fastener Length | 30 mm |
Head Height | 28 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 8 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 55 mm |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Basic Material | Steel |
Description
Zinc-plated steel threaded stud, EWN.55 p-M10x30-C2
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, Steel Zinc, 14 PK (60931)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0100)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (63025)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel 25 PK (2458600)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 3/8 in Lg (FC7109-A)
- Elesa Thumb Screws