Shop All Thumb Screws
Elesa
Thumb Screw, M10-30 Thread Size, Wing, Stainless Steel, 36 mm Head Ht, 30 mm Lg
Mfr # EWN-SST-p
Zoro # G2270531
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-30
- Fastener Length 30 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2270531
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M10-30 |
Fastener Length | 30 mm |
Head Height | 36 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 10 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Style | Wing Nut |
Nut Standards | UNI 947 : ISO 4753 |
Basic Material | Stainless Steel |
Wing Span | 70 mm |
Description
Stainless steel threaded stud, EWN.70 SST-p-M10x30-C4
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 19/32 in Shaft Dia, 10 PK (SH-59SS)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1-1/2, PK100 (U07840.016.0150)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 50mm L., PK10 (M39080.160.0050)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683)
- Elesa Thumb Screws