Shop All Thumb Screws
Elesa
Thumb Screw, M10-30 Thread Size, Wing, Stainless Steel, 36 mm Head Ht, 30 mm Lg
Mfr # EWN-SST-p
Zoro # G2270367
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-30
- Fastener Length 30 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2270367
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M10-30 |
Fastener Length | 30 mm |
Head Height | 36 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 10 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Style | Wing Nut |
Basic Material | Stainless Steel |
Nut Standards | UNI 947 : ISO 4753 |
Wing Span | 70 mm |
Description
Stainless steel threaded stud, EWN.70 SST-p-M10x30-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040888GR)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09089)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2028-LT)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0100)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 1/2 in Lg, 10 PK (090832050T)
- Elesa Thumb Screws