Shop All Thumb Screws
Elesa
Thumb Screw, M10-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg
Mfr # EWN-p
Zoro # G2223141
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-20
- Fastener Length 20 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2223141
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M10-20 |
Fastener Length | 20 mm |
Head Height | 28 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 8 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 55 mm |
Nut Style | Wing Nut |
Basic Material | Steel |
Nut Standards | UNI 947 : ISO 4753 |
Description
Zinc-plated steel threaded stud, EWN.55 p-M10x20-C1
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2027-6)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1-1/4, PK5 (0150013T125)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/2 in W, 1/2 in H (3005000500-36)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (2A-B7MACH)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 3/4 in Lg (TSIX0310075S-001P)
- Elesa Thumb Screws