Shop All Thumb Screws
Elesa
Thumb Screw, M10-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg
Mfr # EWN-p
Zoro # G2221960
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-20
- Fastener Length 20 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2221960
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M10-20 |
Fastener Length | 20 mm |
Head Height | 28 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 8 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 55 mm |
Nut Style | Wing Nut |
Nut Standards | UNI 947 : ISO 4753 |
Basic Material | Steel |
Description
Zinc-plated steel threaded stud, EWN.55 p-M10x20-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M42-4.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.420.1000)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 29/32 in L, Aluminum Body (10599PK)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- NEWPORT FASTENERS Machine Screw Nut, #10-32, Steel, Zinc Plated, 0.130 in Ht, 100 PK (614850-PR-100)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 25 mm Lg (WS6S080250-001P1)
- Elesa Thumb Screws