Shop All Thumb Screws
Elesa
Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 3/4 in Lg
Mfr # EWN-p (inch sizes)
Zoro # G2369137
product price: $2.35
/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p (inch sizes)
- Zoro # G2369137
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Head Height | 1.26 in |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 0.35 in |
Head Material | Polyamide |
System of Measurement | Inch |
Wing Span | 2.48" |
Nut Style | Wing Nut |
Basic Material | Steel |
Description
Zinc-plated steel threaded stud, EWN.63 p-5/16-18x3/4-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04160.101.0700)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0250)
- SUBURBAN BOLT AND SUPPLY 5/16 X 1-1/4 ROLL PIN (A0570200116)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/8, PK25 (012520T062)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7201SS1/2LG-SL)
- Elesa Thumb Screws