Shop All Thumb Screws
Elesa
Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg
Mfr # EWN-p (inch sizes)
Zoro # G2084578
original price:
$3.51
6% off
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # EWN-p (inch sizes)
- Zoro # G2084578
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Head Height | 1.26 in |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 0.35 in |
Head Material | Polyamide |
System of Measurement | Inch |
Basic Material | Steel |
Nut Style | Wing Nut |
Wing Span | 2.48" |
Nut Standards | ISO 4753 |
Description
Zinc-plated steel threaded stud, EWN.63 p-5/16-18x1-C17
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Brass, Not Graded, Plain Finish (BR.05801803.PL.DAR)
- G.L. HUYETT Lock Nut, M60, Steel, Plain (KM-12)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 100 PK (SCX203014-100P1)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0125)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Antique Brass Steel, 1/2 in Lg, 25 PK (76148)
- Elesa Thumb Screws