Shop All Thumb Screws
Elesa
Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg
Mfr # EWN-p (inch sizes)
Zoro # G2369767
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1-1/2 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p (inch sizes)
- Zoro # G2369767
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Head Height | 1.1 in |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 0.31 in |
Head Material | Polyamide |
System of Measurement | Inch |
Wing Span | 2.17" |
Nut Style | Wing Nut |
Basic Material | Steel |
Description
Zinc-plated steel threaded stud, EWN.55 p-5/16-18x1ÂÂ1⁄2-C2
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-4.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.050.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33610.012.0042)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 50 PK (E-25SS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (U12960.031.0002)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Knurled, Zinc Plated Steel, 3/8" Head Ht (TS-305)
- Elesa Thumb Screws