Shop All Thumb Screws
Elesa
Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 0.94 in Head Ht, 3/4 in Lg
Mfr # EWN-p (inch sizes)
Zoro # G2363826
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p (inch sizes)
- Zoro # G2363826
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Head Height | 0.94 in |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 0.28 in |
Head Material | Polyamide |
System of Measurement | Inch |
Basic Material | Steel |
Nut Style | Wing Nut |
Wing Span | 1.85" |
Description
Zinc-plated steel threaded stud, EWN.48 p-5/16-18x3/4 -C5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0550)
- ZORO SELECT M3-0.50 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0014)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-20, Plain Finish (36683)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, #4-48 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 9/16 in Lg (Z2303)
- Elesa Thumb Screws