Shop All Thumb Screws
Elesa
Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.94 in Head Ht, 1 in Lg
Mfr # EWN-p (inch sizes)
Zoro # G2087186
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p (inch sizes)
- Zoro # G2087186
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Head Height | 0.94 in |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 0.28 in |
Head Material | Polyamide |
System of Measurement | Inch |
Basic Material | Steel |
Nut Standards | ISO 4753 |
Wing Span | 1.85" |
Nut Style | Wing Nut |
Description
Zinc-plated steel threaded stud, EWN.48 p-1/4-20x1-C17
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Internal 7/8 in to 2 5/8 in, Steel (NES1036)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3.543 in Shaft Dia (SH-354)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0050)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/2 L, PK5 (WWGCLPZBP062)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ZORO SELECT U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 1/2 in Lg, 100 PK (DS-1208-100)
- Elesa Thumb Screws