Shop All Butt Hinges
Elesa
Stainless Steel Door and Butt Hinge
Mfr # CFA.65 B-M6-SH-6
Zoro # G7802687
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Material Technopolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # CFA.65 B-M6-SH-6
- Zoro # G7802687
- Country of Origin Italy
- Category Butt Hinges
Details
Finish | Stainless steel |
Material | Technopolymer |
Item | Door and Butt Hinge |
Description
Hinge With Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Freeze Plug, 1 In Concave, PK25 (6AJU2)
- VON DUPRIN Exit Device Trim (360L-BE-06 26D LHR)
- ZORO SELECT Brown Viton O-Ring, Dash 134, PK10 (ZUSAVB75134)
- CRAWFORD Giant Storage Hanger, 25 lb, Steel, Zinc (GSH-10/GSH-36)
- ELESA Hinges, CFTX.40 PP-SH-4 (CFTX-PP)
- ELESA Hinges, CFTX.49 PP-SH-5 (CFTX-PP)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-1NO+3NC-C-C)
- ELESA 2 23/64 in W x 2 3/8 in H matte Pivot Hinge (CFM.60 SH-8-CLEAN)
- ELESA Lift-off Hinges, CFMY.60-SH-8-S (CFMY)
- ELESA Lift-off Hinges, CFMY.50 SH-6-D (CFMY)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (CB1901R45X45DOORHINGE26DSTL)
- Elesa Door Hinges