Shop All Rod Ends
Elesa
Rod End, Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer, M8 Thrd Sz
Mfr # BJT.
Zoro # G2326610
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer
- Thread Length 16 mm
- Thread Size M8
- Length 48 mm
- Type Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 16 mm |
Thread Size | M8 |
Length | 48 mm |
Details
Item | Rod End |
Material | Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer |
Type | Threaded Hole |
Description
Rod ends, BJT-M8
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9252LC)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK (932581)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.375 in Shaft Dia (E-037-SS)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 2, Plain, 3 PK (60672)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 16 mm Thrd Lg, 48 mm Overall Lg (K0717.08)
- KIPP Rod End, Stainless Steel, Polished, M12 Thrd Sz, 22 mm Thrd Lg, 66 mm Overall Lg (K0721.12)
- KEN FORGING Rod End, Stainless Steel, Plain, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-SSMACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-B7MACH-UNF)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg (YK58-11-LH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-20-LH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (1E-B7MACH)
- Elesa Rod Ends