Shop All Rod Ends
Elesa
Rod End, Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer, M6 Thrd Sz
Mfr # BJT.
Zoro # G2324118
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer
- Thread Length 12 mm
- Thread Size M6
- Length 40 mm
- Type Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 12 mm |
Thread Size | M6 |
Length | 40 mm |
Details
Item | Rod End |
Material | Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer |
Type | Threaded Hole |
Description
Rod ends, BJT-M6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (289009-300)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (3AUL7)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22260)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 110 mm L, 2 PK (932965)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-SSMACH)
- KEN FORGING Rod End, Stainless Steel, Plain, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-SSMACH)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-MACH)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-SSMACH)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (7E)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 7/8"-9 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (8E-B7MACH)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- Elesa Rod Ends