Shop All Rod Ends
Elesa
Rod End, Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer, M14 Thrd Sz
Mfr # BJT.
Zoro # G2328239
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer
- Thread Length 25 mm
- Thread Size M14
- Length 76 mm
- Type Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Length | 25 mm |
Thread Size | M14 |
Length | 76 mm |
Details
Item | Rod End |
Material | Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer |
Type | Threaded Hole |
Description
Rod ends, BJT-M14
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin 5/8 x 1-3/4 LCS ZC (CLPZ-0625-1750/B)
- ZORO SELECT Carriage Bolt, 1/4-20x1-1/2L, PK100, Grade: 5 (5ZMR2)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.75 in L, Steel Body, 35 PK (411012)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L, 100 PK (U51000.025.0050)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10-ZC)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (5EX)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-316SS)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg (SWB-10)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E-316SS)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (12J-SS)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43006)
- Elesa Rod Ends