Shop All Rod Ends
Elesa
Rod End, Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer, M12 Thrd Sz
Mfr # BJT.
Zoro # G2326741
product price: $10.45
/ea
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer
- Thread Length 22 mm
- Thread Size M12
- Length 67 mm
- Type Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 22 mm |
Thread Size | M12 |
Length | 67 mm |
Details
Item | Rod End |
Material | Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer |
Type | Threaded Hole |
Description
Rod ends, BJT-M12x1.25
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.510" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0510)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.685 in L, Steel, 25 PK (U69135.037.0150)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 25/32 in L, 11.5 mm Dia., Zinc Alloy, Plain, 50 PK (800610-20-PK50)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3571)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- MIDWEST FASTENER Yoke End, Steel, 7/16"-20 Thrd Sz, 2-1/2" Overall Lg, 2 PK (32244)
- MIDWEST FASTENER Yoke End, Steel, 5/8"-18 Thrd Sz, 4-15/16" Overall Lg, 2 PK (32246)
- KIPP Rod End, Steel, Zinc Plated, M5 Thrd Sz, 8 mm Thrd Lg, 21 mm Overall Lg (K0127.0506116)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (3E-B7)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N100G28)
- Elesa Rod Ends