Shop All Rod Ends
Elesa
Rod End, Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer, M12 Thrd Sz
Mfr # BJT.
Zoro # G2326601
product price: $10.45
/ea
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer
- Thread Length 22 mm
- Thread Size M12
- Length 67 mm
- Type Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 22 mm |
Thread Size | M12 |
Length | 67 mm |
Details
Item | Rod End |
Material | Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer |
Type | Threaded Hole |
Description
Rod ends, BJT-M12
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Stud, #10-24, 1/2 in, Right-Angle, Steel, Black OxideFinish, 25 PK (1LAR4)
- ZORO SELECT M3-0.50 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0012)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21510)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (U51007.031.0250)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-B7MACH)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M12 Thrd Sz, 40 mm Thrd Lg (12N100P10)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (12J-SS)
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 5 in Overall Lg (6C)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (1E-B7MACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 7/8"-9 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (8C-B7MACH)
- Elesa Rod Ends