Shop All Rod Ends
Elesa
Rod End, Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer, M10 Thrd Sz
Mfr # BJT.
Zoro # G2328001
product price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer
- Thread Length 20 mm
- Thread Size M10
- Length 58 mm
- Type Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 20 mm |
Thread Size | M10 |
Length | 58 mm |
Details
Item | Rod End |
Material | Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer |
Type | Threaded Hole |
Description
Rod ends, BJT-M10x1.25
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFX1)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Pan Head Torx Drive, 12 PK (36897)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-376-G100)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 180 PK (B04122.075.0001)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-SSMACH)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-B7)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-MACH)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 5/16"-18 Thrd Sz, 1 in Thrd Lg, 2-5/16 in Overall Lg (SWB-03)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (7A-MACH)
- Elesa Rod Ends