Shop All Rod Ends
Elesa
Rod End, Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer, M10 Thrd Sz
Mfr # BJT.
Zoro # G2327992
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer
- Thread Length 28 mm
- Thread Size M10
- Length 63 mm
- Type Threaded Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 28 mm |
Thread Size | M10 |
Length | 63 mm |
Details
Item | Rod End |
Material | Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer |
Type | Threaded Pin |
Description
Rod ends, BJT-p-M10-48
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN434-26-M4-MT Wing Nut (434-26-M4-MT)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 in Shaft Dia (WSM-200-S02)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408-PK5)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (KEPFI-100-100P)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- SEALMASTER Rod Ends, #TRE6 (TRE6)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz (43007)
- MIDWEST FASTENER Yoke End, Steel, 1/4"-28 Thrd Sz, 2" Overall Lg, 2 PK (32241)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 10 in Overall Lg (8J10-B7)
- KEN FORGING Rod End, Steel, Black Oxide, 5/8"-11 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (6C-MACH)
- Elesa Rod Ends