Shop All Door Pulls
Elesa
Pull Handle, 6In, Coated, Threaded Holes
Mfr # RHM4-20.200.9002
Zoro # G6563645
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Glossy
- Projection 2 3/4 in
- Grip Thickness 7 3/32 in
- Hardware Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # RHM4-20.200.9002
- Zoro # G6563645
- Country of Origin Italy
- Category Door Pulls
Dimensions
Thread Depth | 19/32 in |
Overall Width | 6 in |
Diameter | 20mm |
Grip Height | 3 in |
Grip Dia. | 25/32 in |
Screw Size | M8 |
Overall Length | 8 in |
Grip Length | 7 3/32 in |
Details
Material | Aluminum |
Finish | Glossy |
Projection | 2 3/4 in |
Grip Thickness | 7 3/32 in |
Hardware | Not Included |
Mounting Type | Threaded Holes |
Degree Offset | 0 Degrees |
Load Rated (Y/N) | N |
Color | RAL 9002 White |
Mounting Hole Center to Center | 7 7/8 in |
Item | Pull Handle |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Coated, Mounting Hole Center to Center 7 7/8 in, Projection 2 3/4 in, Grip Dia. 25/32 in, Grip Thickness 7 3/32 in, Screw Size 8, Overall Length 8 in, Overall Width 6 in, Thread Depth 19/32 in, Grip Length 7 3/32 in, Color RAL 9002 White, Degree Offset 0 Degrees , Grip Height 3 in, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN 30 in. x 80 1/2 in. Euro 3-Lite Bi-Fold Door Iron Age (EU3150IAFGE030080)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-C-626-SFIC)
- ELEMENTS BY HARDWARE RESOURCES 1" Overall Length Satin Bronze Square Hadly Cabinet Knob (449SBZ)
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, White (V820AWH)
- ELESA Antimicrobial Bridge Handle, Matte (EBP.140-8-C1 SAN)
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- PRIME-LINE Brs Stl Dr Pull Handle (161095)
- BERENSON 160 mm Tailored Traditional Pull, Verona Bronze (BE1291 10VB)
- BRINKS COMMERCIAL Brinks 12 in. L Satin Silver Stainless Steel Door Pull (BC40095)
- EMTEK Flat Black Pull 86454US19 (86454US19)
- DELTANA 36 Extra Large Contemporary Pull Black Finish (SSP3615U19)
- Elesa Door Surface Protection