Shop All Door Pulls
Elesa
Pull Handle, 2-27/64In, Painted, Threaded Holes
Mfr # RHW3-33.310.9002
Zoro # G7248981
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Glossy
- Projection 2 19/32 in
- Grip Thickness 3/8 in
- Grip Height 2 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # RHW3-33.310.9002
- Zoro # G7248981
- Country of Origin Italy
- Category Door Pulls
Dimensions
Grip Height | 2 5/32 in |
Grip Length | 13 51/64 in |
Screw Size | 5/16 |
Thread Depth | 19/32 in |
Grip Dia. | 1 19/64 in |
Overall Length | 13 51/64 in |
Overall Width | 2 27/64 in |
Details
Material | Aluminum |
Finish | Glossy |
Projection | 2 19/32 in |
Grip Thickness | 3/8 in |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 12 13/64 in |
Item | Pull Handle |
Mounting Type | Threaded Holes |
Degree Offset | 0 Degrees |
Color | RAL 9002 White |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Painted, Mounting Hole Center to Center 12 13/64 in, Projection 2 19/32 in, Grip Dia. 1 19/64 in, Grip Thickness 3/8 in, Screw Size 5/16, Overall Length 13 51/64 in, Overall Width 2 27/64 in, Thread Depth 19/32 in, Grip Length 13 51/64 in, Color RAL 9002 White, Degree Offset 0 Degrees , Grip Height 2 5/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 105° 1/2" Economical Standard Duty Self-close Compact Hinge with Easy Fix Dowels (3390-3-000)
- ZORO SELECT Snap Bolt, Swivel Eye, Steel, 3-3/8 In H (1RCB4)
- X1 TOOLS R-372 Square O-Ring ID: 8 3/4, CS 3/16, OD 9 1/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R372x1)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461L.3)
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- ELESA Antimicrobial Bridge Handle, Matte (EBP.140-8-C1 SAN)
- EMTEK Flat Black Pull 86456US19 (86456US19)
- NATIONAL HARDWARE DOOR PULL 6-3/4""WH COATD (N162-594)
- PRIME-LINE 4 x 16 in. Satin Aluminum Round Handle Door Pull and Plate (J 4640)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- NATIONAL HARDWARE UTILITY PULL6-1/2""BRASS (N116-764)
- Elesa Door Pulls