Shop All Door Pulls
Elesa
Pull Handle, 2-27/64In, Painted, Threaded Holes
Mfr # RHW3-33.210.9002
Zoro # G6976837
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Glossy
- Projection 2 19/32 in
- Grip Thickness 3/8 in
- Color RAL 9002 White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # RHW3-33.210.9002
- Zoro # G6976837
- Country of Origin Italy
- Category Door Pulls
Dimensions
Grip Height | 2 5/32 in |
Overall Length | 9 27/32 in |
Overall Width | 2 27/64 in |
Grip Dia. | 1 19/64 in |
Thread Depth | 19/32 in |
Grip Length | 9 27/32 in |
Screw Size | 5/16 |
Details
Material | Aluminum |
Finish | Glossy |
Projection | 2 19/32 in |
Grip Thickness | 3/8 in |
Color | RAL 9002 White |
Degree Offset | 0 Degrees |
Item | Pull Handle |
Mounting Type | Threaded Holes |
Mounting Hole Center to Center | 8 17/64 in |
Load Rated (Y/N) | N |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Painted, Mounting Hole Center to Center 8 17/64 in, Projection 2 19/32 in, Grip Dia. 1 19/64 in, Grip Thickness 3/8 in, Screw Size 5/16, Overall Length 9 27/32 in, Overall Width 2 27/64 in, Thread Depth 19/32 in, Grip Length 9 27/32 in, Color RAL 9002 White, Degree Offset 0 Degrees , Grip Height 2 5/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Square O-Ring ID:22 mm, CS:2 mm, OD:26 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2-22-26x1)
- BLUM Vertical Left Hand Locking Device for 563/569 Tandem Slides (T51.1901.20 L)
- FASADE Fasade 18in x 24in Traditional 1 Antique Bronze Backsplash Panel 5pk (PB5031)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- ELESA Antimicrobial Bridge Handle, Matte (EBP.140-8-C1 SAN)
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- NATIONAL MFG/SPECTRUM BRANDS HHI 534 Zinc Door Pull (N116-855)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Double-Sided, Flat Black (PL-2SQ48 FBL)
- IRONWERKS DESIGNS 6" Black/Grey Industrial Vintage Pipe Door And Drawer Handle (6INCH-BDOR-FBM)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- DELTANA Single Side Contemporary Pull Black 12" (SSP1210U19)
- Elesa Door Surface Protection