Shop All Door Pulls
Elesa
Pull Handle, 2-13/32In, Coated, Threaded Holes
Mfr # RHW1-30.R500.9002
Zoro # G7237526
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Coated
- Projection 2 19/32 in
- Grip Thickness 1 3/16 in
- Screw Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # RHW1-30.R500.9002
- Zoro # G7237526
- Country of Origin Italy
- Category Door Pulls
Dimensions
Screw Size | M8 |
Overall Width | 2 13/32 in |
Overall Length | 21 21/32 in |
Grip Dia. | 1 19/64 in |
Thread Depth | 19/32 in |
Grip Height | 1 31/32 in |
Grip Length | 18 45/64 in |
Details
Material | Aluminum |
Finish | Coated |
Projection | 2 19/32 in |
Grip Thickness | 1 3/16 in |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 19 11/16 in |
Hardware | Included |
Item | Pull Handle |
Color | RAL 9002 White |
Mounting Type | Threaded Holes |
Degree Offset | 0 Degrees |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Coated, Mounting Hole Center to Center 19 11/16 in, Projection 2 19/32 in, Grip Dia. 1 19/64 in, Grip Thickness 1 3/16 in, Screw Size 8, Overall Length 21 21/32 in, Overall Width 2 13/32 in, Thread Depth 19/32 in, Grip Length 18 45/64 in, Color RAL 9002 White, Degree Offset 0 Degrees , Grip Height 1 31/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Lifetime Bright Nickel Cremone Bolts Lifetime Bright Nickel (8105.055.L7LK)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B680619 (B680619)
- AMEROCK Monument 12 inch 305mm Center-to-Center Matte Black Appliance Pull (BP54045FB)
- ZORO SELECT Key Identifier, Assorted, 20 PK (25PA20)
- ELESA Antimicrobial Bridge Handle, Matte (EBP.140-8-C1 SAN)
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- NATIONAL HARDWARE PULL HANDLE BRUSHED 10""H (N700-109)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Double-Sided, Satin Stainless (PL-2SQ48 32D)
- NATIONAL HARDWARE UTILITY PULL 4-3/4""BLK (N117-663)
- BALDWIN Estate Oil Rubbed Bronze Pulls (2617.102)
- AMEROCK Allison Value Hardware 3 in. Pull - Oil-Rubbed Bronze (BP55222ORB)
- Elesa Door Pulls