Shop All Door Pulls
Elesa
Pull Handle, 2-13/32In, Coated, Threaded Holes
Mfr # RHW1-30.R300.9002
Zoro # G6485053
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Coated
- Projection 2 19/32 in
- Grip Thickness 1 3/16 in
- Mounting Hole Center to Center 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # RHW1-30.R300.9002
- Zoro # G6485053
- Country of Origin Italy
- Category Door Pulls
Dimensions
Grip Height | 1 31/32 in |
Grip Dia. | 1 19/64 in |
Screw Size | M8 |
Overall Width | 2 13/32 in |
Thread Depth | 19/32 in |
Overall Length | 13 25/32 in |
Grip Length | 10 53/64 in |
Details
Material | Aluminum |
Finish | Coated |
Projection | 2 19/32 in |
Grip Thickness | 1 3/16 in |
Mounting Hole Center to Center | 11 13/16 in |
Load Rated (Y/N) | N |
Mounting Type | Threaded Holes |
Color | RAL 9002 White |
Degree Offset | 0 Degrees |
Item | Pull Handle |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Coated, Mounting Hole Center to Center 11 13/16 in, Projection 2 19/32 in, Grip Dia. 1 19/64 in, Grip Thickness 1 3/16 in, Screw Size 8, Overall Length 13 25/32 in, Overall Width 2 13/32 in, Thread Depth 19/32 in, Grip Length 10 53/64 in, Color RAL 9002 White, Degree Offset 0 Degrees , Grip Height 1 31/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016EB-C)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- ZORO SELECT Bolt, Surface (4JG72)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS0450)
- ELESA Antimicrobial Bridge Handle, Matte (EBP.140-8-C1 SAN)
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-609)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-619)
- EMTEK Bright Chrome Pull, 2213US26 (2213US26)
- HILLMAN 7 WHITE VINYL COATED HEAVY DUTY PULL (851901)
- DELTANA Single Side Contemporary Pull Black 24" (SSP2410U19)
- Elesa Door Pulls