Shop All Door Pulls
Elesa
Pull Handle, 2-13/32In, Coated, Threaded Holes
Mfr # RHW1-30.R200.9002
Zoro # G7256557
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Coated
- Projection 2 19/32 in
- Grip Thickness 1 3/16 in
- Overall Length 9 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # RHW1-30.R200.9002
- Zoro # G7256557
- Country of Origin Italy
- Category Door Pulls
Dimensions
Overall Length | 9 27/32 in |
Grip Dia. | 1 19/64 in |
Thread Depth | 19/32 in |
Screw Size | M8 |
Grip Height | 1 31/32 in |
Grip Length | 6 57/64 in |
Overall Width | 2 13/32 in |
Details
Material | Aluminum |
Finish | Coated |
Projection | 2 19/32 in |
Grip Thickness | 1 3/16 in |
Degree Offset | 0 Degrees |
Mounting Hole Center to Center | 7 7/8 in |
Mounting Type | Threaded Holes |
Load Rated (Y/N) | N |
Hardware | Included |
Item | Pull Handle |
Color | RAL 9002 White |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Coated, Mounting Hole Center to Center 7 7/8 in, Projection 2 19/32 in, Grip Dia. 1 19/64 in, Grip Thickness 1 3/16 in, Screw Size 8, Overall Length 9 27/32 in, Overall Width 2 13/32 in, Thread Depth 19/32 in, Grip Length 6 57/64 in, Color RAL 9002 White, Degree Offset 0 Degrees , Grip Height 1 31/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Brass Swivel Bolt Snap Hooks 2PK (36667)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Top Guide, 3/8 in. Outside Diameter, Plastic Construction, White (4 Pack) (MP6672-4)
- STANLEY SECURITY Key Blank, Keyway C, Standard Type, 7 Pins (7AS1C1KS915KS800)
- NUVO IRON CONTRACTOR VALUE PACK - 26 in LONG x 3/4 in DIAMETER BLACK GALVANIZED STEEL ROUND BALUSTERS (CR26)
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- ELESA Antimicrobial Bridge Handle, Matte (EBP.140-8-C1 SAN)
- GLOBAL DOOR CONTROLS Aluminum Exit Device Pull Handle (TH1100STEDPULLA)
- ROCKWOOD Door Pull, Stainless Steel, 24"L, 3" Proj. (RM3301BTB1224.32D)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32DMS)
- DON-JO 15-605 6 in. Polished Brass CTC Door Pull (15 605)
- TRIMCO Offset Pull E Mount Satin SS 12" CTC 1" Diameter 90 Degree (1191E-4-4.630)
- Elesa Door Pulls