Shop All Knobs
Elesa
Lobe Knob, 1-31/32In
Mfr # VC.692/50-SST-M10-CLEAN
Zoro # G1980986
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Diameter 50mm
- Projection 1 7/32 in
- Finish matte
- Material Polyamide, Technopolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 50mm |
Overall Length | 31mm |
Screw Size | M10 |
Grip Dia. | 1 31/32 in |
Thread Depth | 43/64 in |
Grip Height | 1 7/32 in |
Overall Width | 1 31/32 in |
Details
Color | White |
Projection | 1 7/32 in |
Finish | matte |
Material | Polyamide, Technopolymer |
Grip Thickness | 35/64 in |
Item | Lobe Knob |
Mounting Type | Threaded Holes |
Degree Offset | 0 Degrees |
Hardware | Not Included |
Load Rated (Y/N) | N |
Description
Lobe Knob, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Glass-Fibre, Finish Matte, Projection 1 7/32 in, Grip Dia. 1 31/32 in, Grip Thickness 35/64 in, Screw Size 10, Overall Width 1 31/32 in, Thread Depth 43/64 in, Color White, Degree Offset 0 Degrees , Grip Height 1 7/32 in, Hardware Not Included, Product Type Lobe Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #1 (Drill Size 5/64") (65001)
- STABILA Level 24" (22924)
- URREA 3/8" Drive Short Socket, SAE, 9 pcs (72102)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T10 (D002310)
- ELESA Brass boss, threaded hole, B.259/30 B-M8 (B.259-B)
- ELESA Zinc-plated steel threaded stud, VCT.32 p-M6x20-LP-C9 (VCT-p-LP)
- ELESA Zinc-plated steel threaded stud, BT.25 p-1/4-20x3/4 (BT-p (inch sizes))
- ELESA Brass boss, plain or threaded hole, VC.192/50 B-M8 (VC.192-B)
- ELESA Zinc-plated steel threaded stud, VC.692/60 p-M10x20 (VC.692-p)
- ELESA Brass boss, threaded hole, VCT.40 B-M8-LP-C9 (VCT-B-LP)
- J.W. WINCO GN319.2-40-M10-B Revolving Ball Knob (319.2-40-M10-B)
- Elesa Hand Knobs and Wheels