Shop All Leveling Mounts
Elesa
Leveling Foot, Gliding, M22, 1-23/40in Base
Mfr # LV.A-60-14-AS-M16X108 -ESD-C
Zoro # G6537185
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3136 lb
- Thread Size M16
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.36 in
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # LV.A-60-14-AS-M16X108 -ESD-C
- Zoro # G6537185
- Country of Origin Italy
- Category Leveling Mounts
Dimensions
Height | 5.55 in |
Thread Size | M16 |
Base Dia. | 2.36 in |
Bolt Length | 4.25 in |
Details
Item | Leveling Foot |
Load Capacity | 3136 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Zinc-Plated |
Includes | Nut and Nonslip Disk |
Base | Conductive Glass-Fiber Reinforced Techopolymer |
Construction | Steel |
Hex | 86/91" |
Base Material | Conductive Glass-Fiber Reinforced Techopolymer |
System of Measurement | Metric |
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Base Dia. 2.36 in, Height 5.55 in, Load Capacity 3136 lb, Thread Size M16, Construction Steel, Includes Nut and Nonslip Disk, Bolt Length 4.25 in, Finish Zinc-Plated, Base Material Conductive Glass-Fiber Reinforced Techopolymer, Base Conductive Glass-Fiber Reinforced Techopolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-2)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L (1WDD6)
- ELESA Levelling feet, LV.A-60-14-M10x68 (LV.A)
- ELESA Levelling feet, LV.A-80-14-AS-SST-M12x68-ESD-C (LV.A-SST-ESD-C)
- ELESA Levelling feet, LV.A-60-14-AS-M16x108-ESD-C (LV.A-ESD-C)
- ELESA Levelling feet, LS.A-25-8.5-M8x43 (LS.A)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- ELESA Levelling feet, LX.40-SW17-M8x20-HS (LX-HS)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2-1/2 in. (SLP2-B6L)
- Elesa Leveling Feet & Pads