Shop All Leveling Mounts
Elesa
Leveling Foot, Gliding, M22, 1-1/2 in Base
Mfr # LV.A-70-14-AS-M12X98 -ESD-C
Zoro # G7050136
product price: $21.75
/ea
$21.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.96 in
- Load Capacity 3136 lb
- Thread Size M12
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # LV.A-70-14-AS-M12X98 -ESD-C
- Zoro # G7050136
- Country of Origin Italy
- Category Leveling Mounts
Dimensions
Height | 4.96 in |
Thread Size | M12 |
Base Dia. | 2.76 in |
Bolt Length | 3.86 in |
Details
Item | Leveling Foot |
Load Capacity | 3136 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Zinc-Plated |
Includes | Nut and Nonslip Disk |
Hex | 27/49 in |
Base | Conductive Glass-Fiber Reinforced Techopolymer |
Construction | Steel |
System of Measurement | Metric |
Base Material | Conductive Glass-Fiber Reinforced Techopolymer |
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Base Dia. 2.76 in, Height 4.96 in, Load Capacity 3136 lb, Thread Size M12, Construction Steel, Hex 27/49 in, Includes Nut and Nonslip Disk, Bolt Length 3.86 in, Finish Zinc-Plated, Base Material Conductive Glass-Fiber Reinforced Techopolymer, Base Conductive Glass-Fiber Reinforced Techopolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.0R22.05)
- CHAMBERLAIN Chain Drive Kit 10Ft (7710CB-P)
- MAG-MATE Wrist Band Magnet, 38 lb. Pull (MX2000W)
- GOOGLE NEST Nest Doorbell wired, PRO Black (GA03730-US)
- ELESA Levelling feet, LV.A-60-14-AS-M16x108-ESD-C (LV.A-ESD-C)
- ELESA Levelling feet, LX.40-SW17-M8x20-HS (LX-HS)
- ELESA Levelling feet for ground mounting, LV.F-80-14-M12x98 (LV.F)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- ELESA Levelling feet, LV.A-60-14-SST-M12x43 (LV.A-SST)
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 (LV.F-SST)
- J.W. WINCO Leveling Foot, 4.65" H, 3,372 lbf, 5/8-11 (31-80-5/8X11-100-B2-UK)
- Elesa Leveling Mounts