Shop All Leveling Mounts
Elesa
Leveling Foot, Gliding, M16, 1-2/11 in Base
Mfr # LV.A-70-14-AS-M10X98 -ESD-C
Zoro # G6784136
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.96 in
- Load Capacity 3136 lb
- Thread Size M10
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # LV.A-70-14-AS-M10X98 -ESD-C
- Zoro # G6784136
- Country of Origin Italy
- Category Leveling Mounts
Dimensions
Height | 4.96 in |
Thread Size | M10 |
Base Dia. | 2.76 in |
Bolt Length | 3.86 in |
Details
Item | Leveling Foot |
Load Capacity | 3136 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Zinc-Plated |
Construction | Steel |
Includes | Nut and Nonslip Disk |
Base | Conductive Glass-Fiber Reinforced Techopolymer |
Hex | 27/49 in |
Base Material | Conductive Glass-Fiber Reinforced Techopolymer |
System of Measurement | Metric |
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Base Dia. 2.76 in, Height 4.96 in, Load Capacity 3136 lb, Thread Size M10, Construction Steel, Hex 27/49 in, Includes Nut and Nonslip Disk, Bolt Length 3.86 in, Finish Zinc-Plated, Base Material Conductive Glass-Fiber Reinforced Techopolymer, Base Conductive Glass-Fiber Reinforced Techopolymer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Maximum Security Chain, 5/16" Chain Dia (00713)
- MONROE PMP Pull Handle, Zinc, Chrome, Chrome, Unthr. Holes (PH-0252)
- NATIONAL HARDWARE Hook Storage Vnyl Ctd (N112-054)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LL1031-05-41)
- ELESA Levelling feet for ground mounting, LV.F-80-14-M12x98 (LV.F)
- ELESA Level Foot, Fixed Stud, M16, 3-15/16in Base (LV.A-80-24-AS-M16X158 -ESD-C)
- ELESA Levelling feet, LS.A-25-8.5-M8x43 (LS.A)
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 (LV.F-SST)
- ELESA Levelling feet, LV.A-60-14-AS-M16x108-ESD-C (LV.A-ESD-C)
- ELESA Level Foot, Swivel Stud, M10, 3-1/64in Base (LMRS.100-SST-M20-205)
- S & W Level Mount, Anti-Vibe, 3/8-16, 3 in. Base (LP3-A3L)
- Elesa Leveling Mounts