Shop All Leveling Mounts
Elesa
Level Foot, Swivel Stud, M10, 3-1/64in Base
Mfr # LMRS.100-SST-M20-205
Zoro # G6643883
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4704 lb
- Thread Size M20
- Leveling Mount Type Fixed Stud
- Base Dia. 3.94 in
- Finish Sandblasted Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # LMRS.100-SST-M20-205
- Zoro # G6643883
- Country of Origin Italy
- Category Leveling Mounts
Dimensions
Height | 8.07 in |
Thread Size | M20 |
Base Dia. | 3.94 in |
Bolt Length | 8.07 in |
Details
Item | Leveling Foot |
Load Capacity | 4704 lb |
Leveling Mount Type | Fixed Stud |
Finish | Sandblasted Matte |
Includes | Sleeve |
Hex | 0.630 in, 0.945 in |
Base | 304 Stainless Steel |
Construction | 303 Stainless Steel |
Base Material | 304 Stainless Steel |
System of Measurement | Metric |
Description
Leveling Foot, Leveling Mount Type Fixed Stud, Base Dia. 3.94 in, Height 8.07 in, Load Capacity 4704 lb, Thread Size M20, Construction 303 Stainless Steel, Hex 0.630 in, 0.945 in, Includes Sleeve, Bolt Length 8.07 in, Finish Sandblasted Matte, Base Material 304 Stainless Steel, Base 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- ADAMS RITE Aluminum Door Deadlocks (MS1861-01)
- SUGATSUNE Pull Handle, 5-3/16 In. H, Polished, Unthr. Through Holes (FT-150)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV5)
- ELESA Levelling feet, LV.A-60-14-SST-M12x43 (LV.A-SST)
- ELESA Levelling feet for ground mounting, LV.F-80-14-M12x98 (LV.F)
- ELESA Levelling feet, LS.A-25-8.5-M8x43 (LS.A)
- ELESA Level Foot, Fixed Stud, M16, 3-15/16in Base (LV.A-80-24-AS-M16X158 -ESD-C)
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 (LV.F-SST)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- KIPP Cap Nut W. Collar Hygienic Usit® D=M10, Stainless Steel 1.4404 Polished Ehedg (K1493.10)
- Elesa Leveling Mounts