Shop All Leveling Mounts
Elesa
Level Foot, Fixed Stud, M20, 3-15/16in Base
Mfr # LV.A-80-24-AS-M20X158 -ESD-C
Zoro # G6717173
product price: $29.45
/ea
Sold in multiples of 4 for $117.80
$117.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.88 in
- Load Capacity 4032 lb
- Thread Size M20
- Leveling Mount Type Swiveling Stud
- Base Dia. 3.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # LV.A-80-24-AS-M20X158 -ESD-C
- Zoro # G6717173
- Country of Origin Italy
- Category Leveling Mounts
Dimensions
Height | 7.88 in |
Thread Size | M20 |
Base Dia. | 3.02 in |
Bolt Length | 6.22 in |
Details
Item | Leveling Foot |
Load Capacity | 4032 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Zinc-Plated |
Hex | 86/91 in |
Base | Conductive Glass-Fiber Reinforced Techopolymer |
Construction | Steel |
Includes | Nut and Nonslip Disk |
System of Measurement | Metric |
Base Material | Conductive Glass-Fiber Reinforced Techopolymer |
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Base Dia. 3.02 in, Height 7.88 in, Load Capacity 4032 lb, Thread Size M20, Construction Steel, Hex 86/91 in, Includes Nut and Nonslip Disk, Bolt Length 6.22 in, Finish Zinc-Plated, Base Material Conductive Glass-Fiber Reinforced Techopolymer, Base Conductive Glass-Fiber Reinforced Techopolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure (9600-630-GR)
- MASTER LOCK MAG PADLOCK 2"" SHACKLE (M930XKADLHCCSEN)
- ZORO APPROVED SUPPLIER Compression Spring, O= .500, L= 1.88, W= .047 R (G009974552)
- SUGATSUNE Utility Hook, 304 SS, 7/8 In (4CRW8)
- ELESA Levelling feet, LV.A-60-14-SST-M12x43 (LV.A-SST)
- ELESA Levelling feet, LV.A-60-14-M10x68 (LV.A)
- ELESA Levelling feet for ground mounting, LV.F-100-14-SST-M14X68 (LV.F-SST)
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 (LV.F-SST)
- ELESA Levelling feet, LS.A-50-14-AS-M10x43 (LS.A)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- Elesa Leveling Feet & Pads