Shop All Fastener Caps & Plugs
Elesa
Hex Spoke Bolt Cap, 9.80 mm Fits Bolt Dia, Black, Polyethylene Matte
Mfr # NCD
Zoro # G2073910
product price: $0.13
/ea
Sold in multiples of 63 for $8.19
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bolt Head Style Hex Spoke
- Material Polyethylene
- Finish Matte
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # NCD
- Zoro # G2073910
- Country of Origin Italy
- Category Fastener Caps & Plugs
Dimensions
Fits Bolt Diameter | 9.80 mm |
Details
Item | Bolt Cap |
Fits Bolt Head Style | Hex Spoke |
Material | Polyethylene |
Finish | Matte |
Color | Black |
System of Measurement | Metric |
Description
Black colour, NCD.6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51370)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 37/64 in Ht, 25 PK (U12100.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (Z9275)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 9/32 in Shaft Dia, 100 PK (C-28ST ZD)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- JR PRODUCTS KAPPET SCREWS W/COVERS, BEIGE (20425)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- Elesa