Shop All Door Pulls
Elesa
Antimicrobial Bridge Handle, Matte
Mfr # EBP.140-8-C1 SAN
Zoro # G5142216
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Technopolymer
- Finish matte
- Projection 1 1/2 in
- Color Black
- Load Rated (Y/N) N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EBP.140-8-C1 SAN
- Zoro # G5142216
- Country of Origin Italy
- Category Door Pulls
Dimensions
Grip Dia. | 21/64 in |
Diameter | 26mm |
Screw Size | 21/64 |
Grip Height | 1 in |
Overall Length | 5 43/64 in |
Overall Width | 1 in |
Grip Length | 3 43/64 in |
Details
Material | Polyamide, Technopolymer |
Finish | matte |
Projection | 1 1/2 in |
Color | Black |
Load Rated (Y/N) | N |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Hardware | Included |
Operating Temp. | -30 Degrees to 130 Degrees F |
Vert. Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Mounting Hole Center to Center | 4 21/32 in |
Item | Antimicrobial Bridge Handle |
Mounting Type | Unthreaded Through Holes |
Description
Antimicrobial Bridge Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Technopolymer, Finish Matte, Mounting Hole Center to Center 4 21/32 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 4 43/64 in, Projection 1 1/2 in, Grip Dia. 21/64 in, Screw Size 21/64, Overall Length 5 43/64 in, Overall Width 1 in, Operating Temp. -30 Degrees to 130 Degrees F, Grip Length 3 43/64 in, Color Black, Grip Height 1 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 164, 6-1/4, 6.443, PK10 (U38801.009.0625)
- CTA MANUFACTURING Piston Ring Installer (CTA2028)
- ROSSLARE UHF 900 MHZ LONG RANGE READER (ROS-AY-U920BT-US)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Nickel Finish (86689US15)
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- PRIME-LINE Slid Scr DR LatchPull (A 142)
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-609)
- DELTANA Back To Back Contemporary Pull Satin Stainless Steel 24" (SSPBB2410U32D)
- BRINKS COMMERCIAL Brinks 12 in. L Satin Silver Stainless Steel Door Pull (BC40094)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- DELTANA 36 Extra Large Contemporary Pull Black Finish (SSP3615U19)
- Elesa Door Pulls