Shop All Door Pulls
Elesa
Antimicrobial Bridge Handle, Gloss
Mfr # M.843/140-SST-M8 Clean
Zoro # G6591225
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Technopolymer
- Finish Glossy
- Projection 2 1/8 in
- Grip Dia. 25/32 in
- Screw Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # M.843/140-SST-M8 Clean
- Zoro # G6591225
- Country of Origin Italy
- Category Door Pulls
Dimensions
Grip Dia. | 25/32 in |
Screw Size | M8 |
Overall Length | 5 7/16 in |
Grip Length | 3 in |
Thread Depth | 1/2 in |
Grip Height | 1 21/64 in |
Overall Width | 1 1/8 in |
Details
Material | Polyamide, Technopolymer |
Finish | Glossy |
Projection | 2 1/8 in |
Hardware | Not Included |
Color | White |
Item | Antimicrobial Bridge Handle |
Mounting Type | 303 Stainless Steel Bosses |
Mounting Hole Center to Center | 4 39/64 in |
Operating Temp. | -30 Degrees to 120 Degrees F |
Load Rated (Y/N) | N |
Description
Antimicrobial Bridge Handle, Load Rated (Y/N) N, Mounting Type 303 Stainless Steel Bosses, Material Technopolymer, Finish Gloss, Mounting Hole Center to Center 4 39/64 in, Projection 2 1/8 in, Grip Dia. 25/32 in, Screw Size M8, Overall Length 5 7/16 in, Overall Width 1 1/8 in, Thread Depth 1/2 in, Operating Temp. -30 Degrees to 120 Degrees F, Grip Length 3 in, Color White, Grip Height 1 21/64 in, Hardware Not Included, Product Type Antimicrobial Bridge Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69464)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-21-GR01)
- CODEL DOORS 28" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2480pri8491)
- DELTANA 13/16 Diameter Replacement Door Bell Button Mechanism PVD Polished Brass (BBC20-REPL003)
- ELESA Antimicrobial Bridge Handle, Matte (EBP.140-8-C1 SAN)
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- RICHELIEU Pocket Door Frame and Hardware Kit (148150BC)
- JANDORF PULL CHAIN BRASS PK/1 (60314)
- PRIME-LINE Pull F/Flush Mount Chrm (141688)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Brass (1701BPSBC)
- DELTANA Adjustable Pull 6-1/2; Satin Brass Finish (P311U4)
- Elesa Door Pulls