Shop All Butt Hinges
Elesa
17.5mm W x 63.5mm H matte Cleanroom Hinge
Mfr # CFU.60 CH-6 Clean
Zoro # G8638201
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 1/2 in
- Door Leaf Thickness 0.45 in
- Door Leaf Width 11/16 in
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # CFU.60 CH-6 Clean
- Zoro # G8638201
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 1/2 in |
Door Leaf Width | 11/16 in |
Frame Leaf Width | 11/16 in |
Frame Leaf Height | 2 1/2 in |
Description
Clean Hinge, Adjustable Friction, Material Technopolymer, Color White, Finish Matte, Height 21mm, Length 63-1/2mm, Width 56-1/2mm, Pin Material Technopolymer, Range of Motion 180 Degrees, Holes per Leaf 2, 4 Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico 5 Horseshoe Magnet, 22 lb. Pull (6XY57)
- ZORO SELECT Alnico Shielded Magnet, 0.225 lb. Pull (10E849)
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Bright Chrome (SPE225U26)
- FLEX-A-SPOUT Rodent Guard 2X3 Wht (37552)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-1NO+3NC-C-C)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-F-C-2)
- ELESA Lift-off Hinges, CFMY.40 SH-4-D (CFMY)
- ELESA Lift-off Hinges, CFMY.50 SH-6-S (CFMY)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-F-C-2)
- ELESA Hinges, CFM.40 SH-5-MD (CFM-MD)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Spring Hinge (304B-C46/14)
- Elesa Butt Hinges