Shop All Butt Hinges
Elesa
110mmH Hinged Safety Interlock Switch
Mfr # CFSW.110-6-2NO+2NC-F-C-2
Zoro # G6684921
original price:
$181.40
7% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 110mm
- Door Leaf Thickness 12mm
- Holes per Leaf 2
- Load Capacity 2800 N
- Material Technopolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # CFSW.110-6-2NO+2NC-F-C-2
- Zoro # G6684921
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 110mm |
Height | 4.33 in |
Width | 2.36 in |
Depth | 0.98 in |
Cable Length | 2 m |
Overall Width | 2.36 in |
Overall Depth | 0.98 in |
Overall Height | 4.33 in |
Description
Hinged Safety Interlock Switch, Contact Form 2NO/2NC, Port Location Top Output, Height 4.33 in, Width 2.36 in, Depth 0.98 in, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, DC Contact Rating 2 A @ 24 V, Cable Length 2 m, Termination 8 Pin Connector, Operating Temp. Range -68 Degrees to 176 Degrees F, Material Technopolymer, Cable Type UL/CSA STYLE 2587 8 X 22 AWG, IP Rating IP66, IP67, NEMA Rating 6, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, 4 lb. (4PE50)
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 36-42" (PED03)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- NATIONAL HARDWARE Bolt Foot Zinc Plated 6In (N151-027)
- ELESA Lift-off Hinges, CFMY.40 SH-4-D (CFMY)
- ELESA Hinges, CFTX.40 PP-SH-4 (CFTX-PP)
- ELESA Hinges, CFM.40 SH-5-MD (CFM-MD)
- ELESA Double hinges for profiles, CFI.30-30/30 SH-6-C33 (CFI.)
- ELESA 1-3/16" W x 30mm H matte Pivot Hinge (CFM.30 SH-4- CLEAN)
- ELESA Lift-off Hinges, CFMY.50 SH-6-S (CFMY)
- STANLEY Ball Butt Hinge, 4-1/2" x 5", US32D, NRP (FBB191NRP 5X4-1/2 32D)
- Elesa Door Hinges