Shop All Butt Hinges
Elesa
110mmH Hinged Safety Interlock Switch
Mfr # CFSW.110-6-2NO+2NC-F-B-5
Zoro # G6450604
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 110mm
- Door Leaf Thickness 12mm
- Holes per Leaf 2
- Load Capacity 2800 N
- Material Technopolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # CFSW.110-6-2NO+2NC-F-B-5
- Zoro # G6450604
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 110mm |
Width | 2.36 in |
Height | 4.33 in |
Depth | 0.98 in |
Cable Length | 5 m |
Overall Width | 2.36 in |
Overall Height | 4.33 in |
Overall Depth | 0.98 in |
Description
Hinged Safety Interlock Switch, Contact Form 2NO/2NC, Port Location Back Output, Height 4.33 in, Width 2.36 in, Depth 0.98 in, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, DC Contact Rating 2 A @ 24 V, Cable Length 5 m, Termination 8 Pin Connector, Operating Temp. Range -68 Degrees to 176 Degrees F, Material Technopolymer, Cable Type UL/CSA STYLE 2587 8 X 22 AWG, IP Rating IP66, IP67, NEMA Rating 6, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Pull Latch Ss Key Lkg (S M1-42-8)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- MASTER LOCK Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial (1500D)
- KABA Kaba: Simplex 6200 Series Mechanical Pushbutton Lock (KABA-62046041)
- ELESA Double hinges for profiles, CFI.30-30/30 SH-6 (CFI.)
- ELESA Hinges with friction brake, CFA.65-ERS-SH-6 (CFA-ERS)
- ELESA Double hinges for profiles, CFI.30-30/30 SH-6-C33 (CFI.)
- ELESA 1-37/64" W x 40mm H matte Pivot Hinge (CFM.40 SH-5-CLEAN)
- ELESA 1-3/16" W x 30mm H matte Pivot Hinge (CFM.30 SH-4- CLEAN)
- ELESA Lift-off Hinges, CFMY.60-SH-8-S (CFMY)
- SOSS Barrel Hinge, Solid Brass, 12mm (H124)
- Elesa Butt Hinges