Shop All Butt Hinges
Elesa
110mmH Hinged Safety Interlock Switch
Mfr # CFSW.110-6-2NO+2NC-F-A-5
Zoro # G6946773
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 110mm
- Door Leaf Thickness 12mm
- Holes per Leaf 2
- Load Capacity 2800 N
- Material Technopolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # CFSW.110-6-2NO+2NC-F-A-5
- Zoro # G6946773
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 110mm |
Width | 2.36 in |
Depth | 0.98 in |
Height | 4.33 in |
Cable Length | 5 m |
Overall Width | 2.36 in |
Overall Depth | 0.98 in |
Overall Height | 4.33 in |
Description
Hinged Safety Interlock Switch, Contact Form 2NO/2NC, Port Location Top Output, Height 4.33 in, Width 2.36 in, Depth 0.98 in, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, DC Contact Rating 2 A @ 24 V, Cable Length 5 m, Termination 8 Pin Connector, Operating Temp. Range -68 Degrees to 176 Degrees F, Material Technopolymer, Cable Type UL/CSA STYLE 2587 8 X 22 AWG, IP Rating IP66, IP67, NEMA Rating 6, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb. (4EVL1)
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK100 (1RHG4)
- KEYLESS FACTORY KeylessFactory: Toyota 4 Button Remote Only w/ Trunk (Avalon / Solara) (R-T-20T-4B)
- ZORO SELECT 4 in W x 4 in H zinc plated Door and Butt Hinge (4PA61)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-1NO+3NC-C-C)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-F-C-2)
- ELESA 2 23/64 in W x 2 3/8 in H matte Pivot Hinge (CFM.60 SH-8-CLEAN)
- ELESA Spring hinges, CFMR.67-NC-035 (CFMR.)
- ELESA Lift-off Hinges, CFMY.60 SH-6-D (CFMY)
- ELESA Hinges, CFTX.40 PP-SH-4 (CFTX-PP)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DSB410B)
- Elesa Door Hinges