Shop All Butt Hinges
Elesa
110mmH Hinged Safety Interlock Switch
Mfr # CFSW.110-6-2NO+2NC-C-A
Zoro # G7124223
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 110mm
- Door Leaf Thickness 12mm
- Holes per Leaf 2
- Load Capacity 2800 N
- Material Technopolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # CFSW.110-6-2NO+2NC-C-A
- Zoro # G7124223
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 110mm |
Height | 4.33 in |
Width | 2.36 in |
Depth | 0.98 in |
Overall Width | 2.36 in |
Overall Height | 4.33 in |
Overall Depth | 0.98 in |
Description
Hinged Safety Interlock Switch, Contact Form 2NO/2NC, Port Location Top Output, Height 4.33 in, Width 2.36 in, Depth 0.98 in, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, DC Contact Rating 2 A @ 24 V, Cable Length Not Applicable, Termination 8 Pin Connector, Operating Temp. Range -68 Degrees to 176 Degrees F, Material Technopolymer, Cable Type No Cable Included, IP Rating IP66, IP67, NEMA Rating 6, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Latch EMDBL234S19 (LC4-DBLTCH275-US19)
- NATIONAL MFG/SPECTRUM BRANDS HHI HD Gravity Action Hinge (N173-823)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF3PSHK69161DM)
- ELESA Lift-off Hinges, CFMY.50 SH-6-D (CFMY)
- ELESA Double hinges for profiles, CFI.30-30/30 SH-6 (CFI.)
- ELESA Double hinges for profiles, CFI.30-30/30 SH-6-C33 (CFI.)
- ELESA 2 23/64 in W x 2 3/8 in H matte Pivot Hinge (CFM.60 SH-8-CLEAN)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-F-C-2)
- ELESA Lift-off Hinges, CFMY.40 SH-4-D (CFMY)
- TOWNSTEEL TownSteel: HW Hinge, Steel Ball Bearing 4.5x4.5-USP (TNS-THBB168-45X45-USP)
- Elesa Butt Hinges