Shop All Butt Hinges
Elesa
110mmH Hinged Safety Interlock Switch
Mfr # CFSW.110-6-1NO+3NC-C-C
Zoro # G6811296
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 110mm
- Door Leaf Thickness 12mm
- Holes per Leaf 2
- Load Capacity 2800 N
- Material Technopolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # CFSW.110-6-1NO+3NC-C-C
- Zoro # G6811296
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 110mm |
Width | 2.36 in |
Height | 4.33 in |
Depth | 0.98 in |
Overall Width | 2.36 in |
Overall Depth | 0.98 in |
Overall Height | 4.33 in |
Description
Hinged Safety Interlock Switch, Contact Form 1NO/3NC, Port Location Bottom Output, Height 4.33 in, Width 2.36 in, Depth 0.98 in, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, DC Contact Rating 2 A @ 24 V, Cable Length Not Applicable, Termination 8 Pin Connector, Operating Temp. Range -68 Degrees to 176 Degrees F, Material Technopolymer, Cable Type No Cable Included, IP Rating IP66, IP67, NEMA Rating 6, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 234 Shielded Lock (40KAD-0501)
- LUCKY LINE LuckyLine: ID TAG W/RING ASST, PK 20 (LKL-1690020)
- ACORN INTERNATIONAL Acorn International IHW16500 Insulation Support Wire, 16 in OAL, Carbon Steel (IHW16500)
- ZORO SELECT O-Ring, Dash 332, Buna N, 0.21 In., PK10 (1RHL3)
- ELESA Hinges with friction brake, CFA.49-ERS-SH-5 (CFA-ERS)
- ELESA Lift-off Hinges, CFMY.60-SH-8-S (CFMY)
- ELESA Lift-off Hinges, CFMY.50 SH-6-D (CFMY)
- ELESA Hinges, CFTX.49 PP-SH-5 (CFTX-PP)
- ELESA Double hinges for profiles, CFI.30-30/30 SH-6-C33 (CFI.)
- ELESA Hinges with friction brake, CFA.97-ERS-SH-10 (CFA-ERS)
- HAGER Oil Rubbed Bronze Hinge 127941210B (08687)
- Elesa Door Hinges