Shop All Butt Hinges
Elesa
1-3/16" W x 30mm H matte Pivot Hinge
Mfr # CFM.30 SH-4- CLEAN
Zoro # G3011657
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 1 3/16 in
- Door Leaf Thickness 0.14 in
- Door Leaf Width 1 3/16 in
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # CFM.30 SH-4- CLEAN
- Zoro # G3011657
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 3/16 in |
Door Leaf Width | 1 3/16 in |
Pin Dia. | 1/8 in |
Frame Leaf Height | 1 3/16 in |
Frame Leaf Width | 7/16 in |
Overall Width | 1 3/16 in |
Overall Knuckle Height | 1/4 in |
Pin Diameter | 1/8 in |
Description
Pivot Hinge, Fiberglass Material, White Enamel Finish, 225 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 0.14 in Door Leaf Thickness, 0.14 in Frame Leaf Thickness, Lubricated Sleeve Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 1/4 in Overall Knuckle Height, 1/8 in Pin Dia., 303 Stainless Steel Pin Material, Nonremovable Pin Type, Door Leaf Height 1 3/16 in, Door Leaf Width 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Cylindrical Lock, K581CP6D D 626 (K581CP6D D 626)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Butt Hinge, White (820WB)
- PRIMELINE TOOLS 160 Degree Door Viewer, 15/32 in., UL Listed, Chrome Plated (Single Pack) (S 4365)
- LAMP Pull Handle, Threaded Holes, Polished (EK-S650/M)
- ELESA Lift-off Hinges, CFMY.60 SH-6-D (CFMY)
- ELESA Hinges with friction brake, CFA.49-ERS-SH-5 (CFA-ERS)
- ELESA Hinges, CFMW.110-SH-6 (CFMW.)
- ELESA Lift-off Hinges, CFMY.40 SH-4-S (CFMY)
- ELESA 1-37/64" W x 40mm H matte Pivot Hinge (CFM.40 SH-5-CLEAN)
- ELESA Lift-off Hinges, CFMY.40 SH-4-D (CFMY)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Standard (TA2314 4-1/2X4-1/2 32D NRP)
- Elesa Butt Hinges