Shop All Butt Hinges
Elesa
1-31/32" W x 50mm H matte Pivot Hinge
Mfr # CFM.50 SH-6-CLEAN
Zoro # G3011639
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 in
- Door Leaf Thickness 0.24 in
- Door Leaf Width 11/16 in
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # CFM.50 SH-6-CLEAN
- Zoro # G3011639
- Country of Origin Italy
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 in |
Door Leaf Width | 11/16 in |
Pin Dia. | 15/16 in |
Frame Leaf Height | 2 in |
Overall Width | 2 in |
Frame Leaf Width | 1/4 in |
Overall Knuckle Height | 7/16 in |
Pin Diameter | 1/4 in |
Description
Pivot Hinge, Fiberglass Material, White Enamel Finish, 225 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 0.24 in Door Leaf Thickness, 0.24 in Frame Leaf Thickness, Lubricated Sleeve Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 7/16 in Overall Knuckle Height, 15/16 in Pin Dia., 303 Stainless Steel Pin Material, Nonremovable Pin Type, Door Leaf Height 2 in, Door Leaf Width 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-605)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Matte Black Forged Iron Traditional Barn Door Pull (BP9466128900)
- SPEC Compression Spring Music Wire, PK5, C03750300630S (C03750300630S)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3502)
- ELESA Lift-off Hinges, CFMY.60 SH-6-S (CFMY)
- ELESA Lift-off Hinges, CFMY.40 SH-4-D (CFMY)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-C-A)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-F-C-2)
- ELESA Hinges, CFM.50 SH-6-MD (CFM-MD)
- ELESA Hinges with friction brake, CFA.65-ERS-SH-6 (CFA-ERS)
- MARLBORO 5/8" W x 3-13/32" H Mill Stainless Steel Weld-On Hinge (4PPU2)
- Elesa Butt Hinges