Shop All Lever Chain Hoists
Elephant Lifting Products
9 ton Lever Chain Hoist, Elephant YA, 20' Lift
Mfr # YA-900-20
Zoro # G609443298
product price: $2,847.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,847.99
Free 30-Day Returns
Key Features
- Load Capacity 9 Ton
- Hoist Lift 20 ft
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elephant Lifting Products
- MFR # YA-900-20
- Zoro # G609443298
- Country of Origin Japan
- Category Lever Chain Hoists
Details
Item | Lever Hoist |
Load Capacity | 9 Ton |
Hoist Lift | 20 ft |
Material | Steel |
Description
9 ton Lever Chain Hoist - Elephant YA - 20' Lift, Galvanized Load Chain, One Touch Free Spooling with Automatic Brake Load During Load, Nickel Plated Disc Hub and Ratchet Wheel, Heavy Duty Industrial Grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Nose Plate, 18 In. W, Aluminum (300245)
- VESTIL Laminated Dock Bumper- 6 Projection (1224-6)
- CM Hook Safety Latch Kit, for 3Z952, etc. (H7540)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL5000Lb, Dia1/2In (12IEEX6)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 16 Ton, 5 Ft Lift (YA-160-5)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Yiii WOverload Protection, 315 Ton, 15 Ft Lift (YIII-320-15)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 080 Ton, 10 Ft Lift (YA-80-10)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Yii25 Mini, 550 Lb Capacity, 10 Ft Lift (YII-25-10)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 1 Ton, 15 Ft Lift (YA-100-15)
- ELEPHANT LIFTING PRODUCTS 1/4 ton Mini Lever Chain Hoist, Elephant YII-25, 20' Lift (YII-25-20)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 15 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-15LHOP)
- Elephant Lifting Products Lever Chain Hoists