Shop All Toys & Games
Elenco
TEACH TECH Zivko the Robot Kit
Mfr # TTR-893
Zoro # G4109880
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 Zivko the Robot
- Recommended Age 10+ Years
- Recommended Grade Grade 5+
- Material Plastic, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elenco
- MFR # TTR-893
- Zoro # G4109880
- UPC # 756619012759
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Multi |
Includes | 1 Zivko the Robot |
Recommended Age | 10+ Years |
Recommended Grade | Grade 5+ |
Material | Plastic, Electronics |
Description
Zivko the Robot is an intelligent Hexiped robot. A great introduction to Artificial Intelligence (AI) technology. Zivko has two function modes: Follow or Explore.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Orange, 400/Case (LL175OR)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, ENTERED, 5/8" Diameter, Blue (11423)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 7", Kraft, 25/Bundle (22XK17)
- ELENCO TEACH TECH King Lizard Robot Kit (TTR-892)
- ELENCO Snap Circuits® LIGHT (SCL175)
- ELENCO Snap Circuits® 300 Experiments (SC300)
- ELENCO Snap Circuits® Beginner (SCB20)
- ELENCO TEACH TECH™ Mech-5, Mechanical Coding Robot (TTC895)
- ELENCO Snap Circuits® Jr. Select (SC130)
- LEARNING RESOURCES Pretend & Play® Work Belt Tool Set (9130)
- Elenco Toys & Games