Shop All Toys & Games
Elenco
TEACH TECH™ Mech-5, Mechanical Coding Robot
Mfr # TTC895
Zoro # G7551558
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 10+ Years
- Includes mechanical coding robot kit
- Material Plastic, Electronics
- Recommended Grade Grade 5+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elenco
- MFR # TTC895
- Zoro # G7551558
- UPC # 756619012681
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Age | 10+ Years |
Includes | mechanical coding robot kit |
Material | Plastic, Electronics |
Recommended Grade | Grade 5+ |
Color | Multi |
Description
The mechanical coding wheel is the heart of the Mech-5 Mechanical Coding Robot. It steers its coded courses and programmed tasks. Coding is executed effortlessly by snapping the coding buttons onto the coding wheel, directing your robot to perform its basic functions – move forward, backward, right or left, spin or pause. Thanks to this simple to follow approach, coding and performing more challenging tasks like throwing, lifting, kicking or drawing, become achievable as the user’s coding skills increase.
This mission-based, entry level STEM coding robot is designed to inspire users to learn about mechanical engineering principles and coding basics. It encourages children to think while also developing their problem-solving and troubleshooting skills when faced with different tasks and difficulties. Engage in the coding world and beyond by challenging yourself with your very first coding robot. Requires 2 x AAA (not included).
This mission-based, entry level STEM coding robot is designed to inspire users to learn about mechanical engineering principles and coding basics. It encourages children to think while also developing their problem-solving and troubleshooting skills when faced with different tasks and difficulties. Engage in the coding world and beyond by challenging yourself with your very first coding robot. Requires 2 x AAA (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- MAYNE Liberty Mail Post - White (5805-W)
- SMEAD Tab, Folder, Hang, Poly, 1/3, Cl Pk (SMD64615)
- MEAD 10-1/2 x 8" Spiral Bound Notebook, Rule: Legal (MEA05514)
- ELENCO Snap Circuits® LIGHT (SCL175)
- ELENCO Snap Circuits® Pro 500-in-1 (SC500)
- ELENCO TEACH TECH HydroBot Arm Kit (TTR-632)
- ELENCO Snap Circuits® Beginner (SCB20)
- ELENCO Snap Circuits® 300 Experiments (SC300)
- ELENCO Snap Circuits® Jr. 100 Experiments (SC100)
- OWI OWI OWI-39102 Vroom STEM V8 Model Combustion Engine Set - Black (OWI-39102)
- Elenco Toys & Games