Shop All Toys & Games
Elenco
TEACH TECH HydroBot Arm Kit
Mfr # TTR-632
Zoro # G600936423
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 11+ years
- Recommended Grade Grade 6-12
- Color Multi
- Material Plastic
- Includes 1 HydroBot Arm Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elenco
- MFR # TTR-632
- Zoro # G600936423
- UPC # 756619012728
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Age | 11+ years |
Recommended Grade | Grade 6-12 |
Color | Multi |
Material | Plastic |
Includes | 1 HydroBot Arm Kit |
Description
Hydraulics are introduced and investigated with this nifty TEACH TECH kit. Young engineers will be delighted with a new HydroBot Arm Kit. Use levers and the power of hydraulics to actuate the multi axis arm. NO BATTERIES REQUIRED. Powered by water and You, lever controllers have a special braking system that helps to achieve fine, accurate tasks. Grippers can be removed and replaced with suction components to pick up objects with smooth surface areas of no greater than 50 grams (1.75 oz.). Clear, graphic instructions make assembly and operation easy to understand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Inner Boxes, 10" x 10" x 48", Kraft, 20/Bundle (55VL34)
- MAGNA VISUAL Magnetic Round Indicators, Blue, PK20 (FI-125)
- BAUMGARTENS Fingerprint, Ink Pad (BAU38010)
- DEFLECTO Standing Desk Desk File Organizer Grey (DEF400003)
- ELENCO TEACH TECH King Lizard Robot Kit (TTR-892)
- ELENCO Snap Circuits® Snap Rover® (SCROV10)
- ELENCO TEACH TECH Zivko the Robot Kit (TTR-893)
- ELENCO TEACH TECH™ Mech-5, Mechanical Coding Robot (TTC895)
- ELENCO Snap Circuits® Beginner (SCB20)
- ELENCO Snap Circuits® 300 Experiments (SC300)
- BRIARPATCH I Spy™ Bingo Game (6108)
- Elenco Toys & Games