Shop All Toys & Games
Elenco
Snap Circuits, Bric: Structures
Mfr # SCBRIC1
Zoro # G010533656
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Recommended Age 8+ years
- Recommended Grade 3+
- Includes 200 Pieces
- Material Plastic, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elenco
- MFR # SCBRIC1
- Zoro # G010533656
- UPC # 756619012360
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolored |
Recommended Age | 8+ years |
Recommended Grade | 3+ |
Includes | 200 Pieces |
Material | Plastic, Electronics |
Description
Kids can use their imagination to combine Snap Circuits with ordinary building bricks and make endless combinations of construction and circuitry. With patent-pending, Bric-2-Snap technology, kids can wire up their brick builds with Snap Circuits lights, sounds, moving parts and 3-D circuits to invent almost anything and make it go!Kids love to create and invent from what they have at home. Instead of just building a structure, now kids can learn how to build the circuit that makes the lights on a skyscraper illuminate or that makes the gears on a drawbridge move! Elencos team of engineers has come up with a great way for kids to Learn By Doing and be creative with their everyday, building bricks. Theres no limit to what kids can create with Snap Circuits BRIC: STRUCTURES!Includes:-20 Snap Circuits component parts-75 Bric-2-Snap adapters-Over 140 fully compatible building bricks-Full-color, easy-to-read project manual-3 AA batteries required but not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTMAX Magnetic Discovery Set, 42 Pieces (SMX501)
- SPARCO Strap, Currency, $50, Orange Pk (SPRBS50WK)
- CLOVER Toner Cartridge, Cyan, Remanufactured (CIG-TN225C)
- HOUSE OF DOOLITTLE Laminated World Map, 50in x 33in (710)
- ELENCO Snap Circuits® Arcade (SCA200)
- ELENCO TEACH TECH King Lizard Robot Kit (TTR-892)
- ELENCO Snap Circuits® Beginner (SCB20)
- ELENCO TEACH TECH™ Mech-5, Mechanical Coding Robot (TTC895)
- ELENCO Snap Circuits® Jr. 100 Experiments (SC100)
- ELENCO Snap Circuits® Jr. Select (SC130)
- TOY TIME Toy Time Remote Control Excavator Bucket Truck (343973GDT)
- Elenco Toys & Games