Shop All Welding Parts
Elenco Electronics
Lenco LNXL4000 Autobody Dual-Spot Welder
Mfr # LNXL4000
Zoro # G104127396
original price:
$2,553.32
10% off
new price: $2,297.99
/ea
Free Shipping & Returns
$2,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elenco Electronics
- MFR # LNXL4000
- Zoro # G104127396
- UPC # 963041056798
- Country of Origin China
- Category Welding Parts
Description
L4000Welder Autobody Dual-Spot Lencospot Mark II Features and Benefits: The Lencospot Mark II Autobody Dual-Spot Welder offers all these features: 50 Power input cable No. 10/3 wire Welding cable length: 5 Maximum welding capacity: 20 gauge Autobody steel Weight: 110 lbs. Protected control panel Solid state timer Streamlined construction Tool storage space Off & On switch Easy portability ordering information Description: Lencospot Mark II primary voltage: 208/230 Single phase: 60/50Hz KVA Rating: 4 Line fuse: 50 AMP Size: 20-1/2"H X 11"W X 16"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 33 lb. (20AP69)
- WELLER Solder Tip, Chisel, 3.2mm (T0054441599)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WP018X7)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-100)
- LENCO Lenco 380-01030 Af-25 Electrode Holder (380-01030)
- TWECO Tweco 358-9110-1131 Twecotong Electrode Holder 200 Amp (358-9110-1131)
- GENTEC CUTTING ATTACHMENTS, Cutting Attachment, Heavy Duty, Tube Mix CA2460 (143CASP)
- WELDCRAFT WeldCraft 366-WP-17FV-25-R Torch Package A-C 150A Flex Hd 25' 1-Pc R- (366-WP-17FV-25-R)
- MASTER APPLIANCE Heating Element (30311)
- COOPER HAND TOOLS APEX Cooper Hand Tools Weller 185-PSI100K 06097 Portasol Cordlesssoldering Tool Kit Bu (185-PSI100K)
- MASTER APPLIANCE Mini Trigger Torch (MRA-MT-70)
- Elenco Electronics Welding Parts